Shop All LED Under Cabinet Lighting
Radionic Hi-Tech
LEDUnderCabFixtr, 12in, Plg/Direct, 420lm
Mfr # UC12-3K-HL-D
Zoro # G8359225
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 5.0 ft
- Nominal Length 12 in
- Lamp Quantity 1
- Lamp Watts - Fixtures 5.8 W
- Nominal Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radionic Hi-Tech
- MFR # UC12-3K-HL-D
- Zoro # G8359225
- UPC # 880759024928
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | 5.0 ft |
Nominal Length | 12 in |
Nominal Width | 3 1/2 in |
Cord Length - Fixtures | 5.0 ft |
Nominal Height | 1 in |
Overall Width | 3 1/2 in |
Overall Length | 12 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 5 yr |
Manufacturers Warranty Length | 5 yr |
Description
LED Undercabinet Fixture, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 420 lm, Color Temperature 2700K, 3500K, 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 6 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Features Kelvin Slide Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 4' LED Square-Basket Wraparound MVOLT 30L 3500 CCT (SBL4 LP835)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- ILC Replacement for Hatch Lighting Hl432ris/12/w-bp (HL432RIS/12/W-BP HATCH LIGHTING)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68780)
- RADIONIC HI-TECH LEDUnderCabFixtr, 32in, Plg/Direct, 910lm (UC32-3K-HL-UB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX515-HL-3K)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC18-5K-HL-USB)
- RADIONIC HI-TECH LEDUnderCabFixtr, 22in, Plg/Direct, 710lm (UC22-3K-HL-UB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC32-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in., w/USB (G22-WH-CP-CO-U)
- FULCRUM Light 9 Led Xb Anywhere Black (30016-303)
- Radionic Hi-Tech LED Under Cabinet Lighting