Shop All LED Under Cabinet Lighting
Radionic Hi-Tech
LED Undercabinet Fixture, 120V, White
Mfr # UC40-5K-HL-USB
Zoro # G310919822
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 50,000 hr
- Includes (2) Stainless Steel Screw, 6 in Link Cable, Butt/Direct Connector, BX Connector, LED Light
- Linkable Yes
- Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # UC40-5K-HL-USB
- Zoro # G310919822
- UPC # 880162313145
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | Cordless |
Manufacturer Warranty Length | 5 yr |
Overall Length | 40 in |
Overall Height | 1 in |
Overall Width | 3 1/2 in |
Description
LED Undercabinet Fixture, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 1,210 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 40 in, Maximum Fixture Wattage 16 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length Cordless, Features Operating at 60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO LED Red, Black Cordless Hand Lamp (22FJ03)
- STREAMLIGHT Septor Led Yellow Headlamp (STL61052)
- PROGRESS LIGHTING Nightsaver Lamp Shield, Black (P8709-31)
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC32-5K-HL-USB)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 450 lm (UC12-1K-HL-D)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC18-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in., w/USB (G22-WH-CP-CO-U)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX515-HL-3K)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 675 lm (UC18-1K-HL-D)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L30BZ)
- Radionic Hi-Tech LED Under Cabinet Lighting