Shop All LED Under Cabinet Lighting
Radionic Hi-Tech
LED Undercabinet Fixture, 120V, White
Mfr # UC18-5K-HL-USB
Zoro # G710919880
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Housing Color White
- Includes (2) Stainless Steel Screw, 6 in Link Cable, Butt/Direct Connector, BX Connector, LED Light
- Voltage 120V AC
- Switch Style Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # UC18-5K-HL-USB
- Zoro # G710919880
- UPC # 880255008927
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | Cordless |
Overall Length | 18 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 3 1/2 in |
Overall Height | 1 in |
Description
LED Undercabinet Fixture, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 675 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 18 in, Maximum Fixture Wattage 9 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length Cordless, Features Operating at 60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Headlamp, LED, 475lm (797NT6)
- ILC Replacement for Flowtron Bk-50c replacement light bulb lamp (BK-50C FLOWTRON)
- HELLA Worklight Valuefit 5,357105002 (357105002)
- ILC Replacement for Ushio Ush-350dp replacement light bulb lamp (USH-350DP USHIO)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 450 lm (UC12-1K-HL-D)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in., w/USB (G22-WH-CP-CO-U)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 675 lm (UC18-1K-HL-D)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC22-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC32-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX515-HL-3K)
- HOMEVENUS T8 4 ft V-Shape Integrated LED Tube Lights with fixture, 25 Pack (VF-T8-25)
- Radionic Hi-Tech LED Under Cabinet Lighting