Shop All LED Under Cabinet Lighting
Radionic Hi-Tech
LED Undercabinet Fixture, 120V AC, Silver
Mfr # ZX524-HL-3K
Zoro # G210919809
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Linkable Yes
- Voltage 120V AC
- Lighting Technology LED
- Housing Material Aluminum
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX524-HL-3K
- Zoro # G210919809
- UPC # 880337284553
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | 5.0 ft |
Overall Length | 24 in |
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Description
LED Undercabinet Fixture, Lighting Technology LED, Connection Type Plug-In, Light Output 1,065 lm, Color Temperature 3000K, 3500K, 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 24 in, Maximum Fixture Wattage 8.7 W, Dimmable Yes, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 1400 Lumen Spot/Flood Rechargeable Headlamp (HM65R)
- BULBRITE 60-Watt Equivalent Dimmable Clear Filament G25 Medium (E26) LED Bulb, 4000K, 8PK (861631)
- COAST CUTLERY Dual Color Led Headlamp (19291)
- LIVING ACCENTS LED Big Seed Light Set Warm White 16.5 ft. 100 lights (BSCOP100WW2A)
- RADIONIC HI-TECH LEDUnderCabFixtr, 32in, Plg/Direct, 910lm (UC32-3K-HL-UB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX515-HL-3K)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 675 lm (UC18-1K-HL-D)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in, Dimmable (G22WH)
- RADIONIC HI-TECH LEDUnderCabFixtr, 12in, Plg/Direct, 420lm (UC12-3K-HL-D)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 825 lm (UC22-1K-HL-D)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- Radionic Hi-Tech LED Under Cabinet Lighting