Shop All LED Under Cabinet Lighting
Radionic Hi-Tech
LED Undercabinet Fixture, 120V AC, Silver
Mfr # ZX513-HL-3K
Zoro # G910919796
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Color White
- Housing Color Silver
- Voltage 120V AC
- Lighting Technology LED
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX513-HL-3K
- Zoro # G910919796
- UPC # 880607728176
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | 5.0 ft |
Overall Length | 12 in |
Overall Height | 1 in |
Overall Width | 1 1/2 in |
Description
LED Undercabinet Fixture, Lighting Technology LED, Connection Type Plug-In, Light Output 615 lm, Color Temperature 3000K, 3500K, 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 4.9 W, Dimmable Yes, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Astra Eight-Light Chandelier (P400109-020)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- METALUX Mmx-Icf-4Ft-Refl-B: 12" Symmetric Reflector (ICF-4FT-REFL-B)
- ILC Replacement for American Ultraviolet 05-1097 replacement light bulb lamp (05-1097 AMERICAN ULTRAVIOLET)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in., w/USB (G22-WH-CP-CO-U)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC22-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC18-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC40-5K-HL-USB)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 450 lm (UC12-1K-HL-D)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 675 lm (UC18-1K-HL-D)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- Radionic Hi-Tech LED Under Cabinet Lighting