Shop All LED Strip Lights
This Product is Discontinued
Radionic Hi-Tech
LED Striplight, 3000K, 4 In, 1.7W (Discontinued)
Mfr # ES-CA03-WW
Zoro # G5178731
This Product is Discontinued
Key Features
- Max. Fixture Wattage 1.7 W
- Fixture Voltage 120
- Nominal Width 1 1/4 in
- Lighting Technology LED
- Switch Style Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ES-CA03-WW
- Zoro # G5178731
- UPC # 726670547521
- Country of Origin China
- Category LED Strip Lights
Dimensions
Nominal Width | 1 1/4 in |
Cord Length | 5.0 ft |
Nominal Length | 4 in |
Nominal Height | 3/8 in |
Cord Length - Fixtures | 5.0 ft |
Overall Width | 1 1/2 in |
Overall Length | 4 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3/8 in |
Description
LED Striplight, Lighting Technology LED, Connection Type Plug-In, Light Output 90 lm, Color Temperature 3000K, Color Rendering Index 85, Voltage 120V AC, Overall Length 4 in, Maximum Fixture Wattage 1.7 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function On/Off, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Type No Dimming, Features Sleek Design, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.