Shop All LED Strip Lights
Radionic Hi-Tech
LED Striplight, 3000K, 12In, PK2
Mfr # ES-CA02-WW
Zoro # G5132181
product price: $62.25
/pk 2, $31.13/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 1 1/4 in
- Nominal Length 12 in
- Switch Style Rocker
- Color Rendering Index 85
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ES-CA02-WW
- Zoro # G5132181
- UPC # 689076353410
- Country of Origin China
- Category LED Strip Lights
Dimensions
Nominal Width | 1 1/4 in |
Nominal Length | 12 in |
Cord Length | 5.0 ft |
Cord Length - Fixtures | 5.0 ft |
Nominal Height | 3/8 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Overall Length | 12 in |
Overall Height | 3/8 in |
Overall Width | 1 1/2 in |
Description
LED Striplight, Lighting Technology LED, Connection Type Plug-In, Light Output 535 lm, Color Temperature 3000K, Color Rendering Index 85, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 7.2 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, Features Sleek Design, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- FENIX 1600 Lumen Rechargeable Headlamp (HM70R)
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator (S3900)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- RADIONIC HI-TECH LED Strip Light, 526 lm, 3000K (ZX515-HL-WW-9)
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 3000K (ZX506-WW-9)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2427)
- Radionic Hi-Tech LED Strip Lights