Shop All LED Strip Lights
Radionic Hi-Tech
LED Striplight, 3000K, 12 In, 3.9W
Mfr # ES-CA01-WW
Zoro # G5132172
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 1
- Lighting Technology LED
- Fixture Type - Under Cabinet Lights Linear Light
- Voltage 120V AC
- Nominal Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radionic Hi-Tech
- MFR # ES-CA01-WW
- Zoro # G5132172
- UPC # 689076353311
- Country of Origin China
- Category LED Strip Lights
Dimensions
Nominal Height | 3/8 in |
Cord Length | 5.0 ft |
Nominal Width | 1 1/4 in |
Nominal Length | 12 in |
Cord Length - Fixtures | 5.0 ft |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Overall Length | 12 in |
Overall Height | 3/8 in |
Overall Width | 1 1/2 in |
Description
LED Striplight, Lighting Technology LED, Connection Type Plug-In, Light Output 271 lm, Color Temperature 3000K, Color Rendering Index 85, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 3.9 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, Features Sleek Design, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 48" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/30-W-SW)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, Purple (CWT-2003-PR)
- CURRENT GE75W 5 WHT Globe Bulb (36193)
- WESTGATE LOHB-2FT-50W-50KMINI CUTOFF WALLPACK (LOHB-2FT-50W-50K)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- RADIONIC HI-TECH LED Strip Light, 393 lm, 4500K (ZX513-HL-CW-9)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- Radionic Hi-Tech LED Strip Lights