Shop All LED Strip Lights
Radionic Hi-Tech
LED Strip Light, 564 lm, 4500K
Mfr # ZX515-HL-CW-9
Zoro # G6397006
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Hi/Low/Off
- Lighting Technology LED
- Watts 7.1
- Nominal Width 1 1/2 in
- Switch Style Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX515-HL-CW-9
- Zoro # G6397006
- Country of Origin China
- Category LED Strip Lights
Dimensions
Nominal Width | 1 1/2 in |
Height | 1" |
Cord Length - Fixtures | 5.0 ft |
Length | 18" |
Nominal Height | 1 in |
Cord Length | 5.0 ft |
Width | 1-1/2" |
Nominal Length | 18 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 1 in |
Overall Length | 18 in |
Overall Width | 1 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Strip Light, Lighting Technology LED, Connection Type Plug-In, Light Output 664 lm, Color Temperature 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 18 in, Maximum Fixture Wattage 6.4 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, Features Sleek Design, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 14" H (WF4 REG SWW5 90CRI MW M6)
- LEVITON Leviton Mfg R50-515PV-LIT Vinyl Lighted Plug; Yellow (7019201)
- SIGNIFY LED, 5.5 W, B11, Candelabra Screw (E12) (5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SUNBLASTER High Output LED 6400K 24W Str (SL0900702)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- RADIONIC HI-TECH LED Strip Light, 393 lm, 4500K (ZX513-HL-CW-9)
- RADIONIC HI-TECH LED Strip Light, 720 lm, 4500K (ZX524-HL-CW-9)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 3000K (ZX506-WW-9)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- Radionic Hi-Tech LED Strip Lights