Shop All LED Strip Lights
Radionic Hi-Tech
LED Strip Light, 526 lm, 3000K
Mfr # ZX515-HL-WW-9
Zoro # G6396997
original price:
$121.00
14% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 625 lm
- Width 1-1/2"
- Linkable Up To 10 Fixtures
- Switch Style Rocker
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX515-HL-WW-9
- Zoro # G6396997
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 1-1/2" |
Length | 18" |
Nominal Length | 18 in |
Nominal Height | 1 in |
Nominal Width | 1 1/2 in |
Cord Length - Fixtures | 5.0 ft |
Cord Length | 5.0 ft |
Height | 1" |
Manufacturers Warranty Length | 5 yr |
Overall Height | 1 in |
Manufacturer Warranty Length | 5 yr |
Overall Length | 18 in |
Overall Width | 1 1/2 in |
Description
LED Strip Light, Lighting Technology LED, Connection Type Plug-In, Light Output 623 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 18 in, Maximum Fixture Wattage 6.3 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, Features Sleek Design, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAB Lens Fz W Hooded Frame And Glass, LFFZ (LFFZ)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- JUNO LIGHTING End Feed Connector and J-Box Cover, White (R21 WH)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- RADIONIC HI-TECH LED Strip Light, 720 lm, 4500K (ZX524-HL-CW-9)
- RADIONIC HI-TECH LED Strip Light, 393 lm, 4500K (ZX513-HL-CW-9)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- RADIONIC HI-TECH LED Striplight, 3000K, 12 In, 3.9W (ES-CA01-WW)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- Radionic Hi-Tech LED Strip Lights