Shop All LED Strip Lights
Radionic Hi-Tech
LED Strip Light, 393 lm, 4500K
Mfr # ZX513-HL-CW-9
Zoro # G6397058
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Warranty 5 yr
- Switch Style Rocker
- Connection - Fixtures Plug-In
- Lumens 450 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX513-HL-CW-9
- Zoro # G6397058
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 12" |
Nominal Length | 12 in |
Height | 1" |
Width | 1-1/2" |
Cord Length | 5.0 ft |
Cord Length - Fixtures | 5.0 ft |
Nominal Height | 1 in |
Nominal Width | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Strip Light, Lighting Technology LED, Connection Type Plug-In, Light Output 99 lm, Color Temperature 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 4.6 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, Features Sleek Design, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT-LITE High Lumen 40W/5200LM LED COB bulb (GT-CTB-40A)
- SATCO Satco 50-144 Sprayed Glossy White Ball 8-in. Diameter (50/144)
- INFRATECH BULB 32" 1500W 120V REPLACEMENT (IF10-1065)
- LITHONIA LIGHTING Remote Head (ERE W SGL SQ M12)
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- RADIONIC HI-TECH LED Striplight, 3000K, 12 In, 3.9W (ES-CA01-WW)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- Radionic Hi-Tech LED Strip Lights