Shop All LED Strip Lights
Radionic Hi-Tech
LED Strip Light, 185 lm, 4500K
Mfr # ZX506-CW-9
Zoro # G6397085
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 5.0 ft
- Linkable Up To 10 Fixtures
- Number of Pucks Not a Puck Light
- Lamp Quantity 1
- Connection Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX506-CW-9
- Zoro # G6397085
- Country of Origin China
- Category LED Strip Lights
Dimensions
Cord Length | 5.0 ft |
Height | 1" |
Cord Length - Fixtures | 5.0 ft |
Nominal Height | 1 in |
Nominal Width | 1 1/2 in |
Nominal Length | 8 in |
Width | 1-1/2" |
Length | 8" |
Manufacturers Warranty Length | 5 yr |
Overall Length | 8 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Description
LED Strip Light, Lighting Technology LED, Connection Type Plug-In, Light Output 188 lm, Color Temperature 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 8 in, Maximum Fixture Wattage 2.2 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function On/Off, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Type No Dimming, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT (OCS 277 10 WH M25)
- AFX Pendant, 120 V, 60 W, 7 1/8" L (LRTP07MBBK)
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65418)
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 3000K (ZX506-WW-9)
- RADIONIC HI-TECH LED Striplight, 3000K, 12In, PK2 (ES-CA02-WW)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- Radionic Hi-Tech LED Strip Lights