Shop All LED Strip Lights
Radionic Hi-Tech
LED Strip Light, 185 lm, 3000K
Mfr # ZX506-WW-9
Zoro # G6397076
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Plug-In
- Voltage 120V AC
- Nominal Width 1 1/2 in
- LED Replacement For 1 Lamp LFL
- Nominal Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX506-WW-9
- Zoro # G6397076
- Country of Origin China
- Category LED Strip Lights
Dimensions
Nominal Width | 1 1/2 in |
Nominal Length | 8 in |
Height | 1" |
Width | 1-1/2" |
Length | 8" |
Nominal Height | 1 in |
Cord Length - Fixtures | 5.0 ft |
Cord Length | 5.0 ft |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Overall Height | 1 in |
Overall Length | 8 in |
Overall Width | 1 1/2 in |
Description
LED Strip Light, Lighting Technology LED, Connection Type Plug-In, Light Output 164 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 8 in, Maximum Fixture Wattage 2.3 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function On/Off, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Type No Dimming, Features Sleek Design, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (28W/835 Min Bipin T5 HE ALTO UNP/40)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 16-Pack (LR21404-16PK)
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- LUMAPRO Headlamp, LED, 475lm (797NT6)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- RADIONIC HI-TECH LED Strip Light, 526 lm, 3000K (ZX515-HL-WW-9)
- RADIONIC HI-TECH LED Strip Light, 393 lm, 4500K (ZX513-HL-CW-9)
- RADIONIC HI-TECH LED Striplight, 3000K, 12 In, 3.9W (ES-CA01-WW)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 40K 80CRI)
- Radionic Hi-Tech LED Strip Lights