Shop All LED Commercial Lights
This Product is Discontinued
Radionic Hi-Tech
LED Linkable Cove Light, 4500K, 19 In, 6.9W (Discontinued)
Mfr # ZX515-CL-CW
Zoro # G5178695
This Product is Discontinued
Key Features
- LED Replacement For 1 Lamp LFL
- Lighting Technology LED
- Color Temperature 4,500 K
- Lumens 564 lm
- Color Rendering Index 90.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX515-CL-CW
- Zoro # G5178695
- UPC # 799475522031
- Country of Origin Unknown
- Category LED Commercial Lights
Dimensions
Nominal Length | 18 in |
Nominal Width | 1 1/2 in |
Cord Length | 5' With Plug |
Nominal Height | 1 in |
Cord Length - Fixtures | 5.0 ft |
Description
LED Cove Light Fixture, Lighting Technology LED, Color Temperature 4,500 K, Color Rendering Index 90.0, Voltage 120VAC, Dimmable No, Housing Color Silver, Housing Material Aluminum, Cord Length 5' With Plug, Features Cove light with 45 Degrees and 15 Degrees mounting brackets
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.