Shop All LED Under Cabinet Lighting
Radionic Hi-Tech
LED Dimmable Under Cabinet Light, 825 lm
Mfr # UC22-1K-HL-D
Zoro # G703614853
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style Rocker
- Standards ETL, FCC Title 47 CFR, Part 15, Class B, LM70, LM80, TM21, UL 1598
- Linkable Yes
- Color Rendering Index 90
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # UC22-1K-HL-D
- Zoro # G703614853
- UPC # 880117596845
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | Not Included |
Nominal Length | 22 in |
Overall Length | 22 in |
Manufacturer Warranty Length | 10 yr |
Overall Width | 3 1/2 in |
Overall Height | 1 in |
Manufacturers Warranty Length | 10 yr |
Description
LED Dimmable Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 825 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 22 in, Maximum Fixture Wattage 11 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Compliance Type CA Title 24, Cord Length Not Included, Dimming Method No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- MILWAUKEE TOOL M12 Battery Pack, M12 ROVER Flood Light (48-11-2412, 2367-20)
- HALO Smd4 Led (SMD4S6927WH)
- RADIONIC HI-TECH LEDUnderCabFixtr, 32in, Plg/Direct, 910lm (UC32-3K-HL-UB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC22-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC40-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in., w/USB (G22-WH-CP-CO-U)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 450 lm (UC12-1K-HL-D)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC32-5K-HL-USB)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- Radionic Hi-Tech LED Under Cabinet Lighting