Shop All LED Under Cabinet Lighting
Radionic Hi-Tech
LED Dimmable Under Cabinet Light, 450 lm
Mfr # UC12-1K-HL-D
Zoro # G403614832
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 90
- Standards ETL, FCC Title 47 CFR, Part 15, Class B, LM70, LM80, TM21, UL 1598
- Housing Material Aluminum
- Rated Life 50,000 hr
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # UC12-1K-HL-D
- Zoro # G403614832
- UPC # 880656986442
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Nominal Length | 12 in |
Cord Length | Not Included |
Overall Width | 3 1/2 in |
Overall Length | 12 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 1 in |
Manufacturers Warranty Length | 10 yr |
Description
LED Dimmable Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 450 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 6 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Compliance Type CA Title 24, Cord Length Not Included, Dimming Method No Dimming, Dimming Range 100 Percent to 10 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAKEMAN Camping Lantern with Fan - Weather-Resistant Camping Light with 18 LED Bulbs by Black (80-48453)
- ILC Replacement for Philips TUV 7W Pl-s 2P replacement light bulb lamp (TUV 7W PL-S 2P PHILIPS)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 11306 lm (IBE 12LM MVOLT 40K)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC22-5K-HL-USB)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 675 lm (UC18-1K-HL-D)
- RADIONIC HI-TECH LEDUnderCabFixtr, 32in, Plg/Direct, 910lm (UC32-3K-HL-UB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC32-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC18-5K-HL-USB)
- RADIONIC HI-TECH LEDUnderCabFixtr, 12in, Plg/Direct, 420lm (UC12-3K-HL-D)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 30IN SWW4 90CRI WH)
- Radionic Hi-Tech LED Under Cabinet Lighting