Shop All LED Commercial Lights
Radionic Hi-Tech
LED Cove Light Fixture, 720 lm, 4500K
Mfr # ZX524-CL-HL-CW-9
Zoro # G6396951
original price:
$195.71
37% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp LFL
- Lighting Technology LED
- Voltage 120V AC
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX524-CL-HL-CW-9
- Zoro # G6396951
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Cord Length - Fixtures | 5.0 ft |
Nominal Height | 63/64 in |
Nominal Width | 1 1/2 in |
Nominal Length | 24 in |
Cord Length | 5.0 ft |
Manufacturer Warranty Length | 3 yr |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Overall Height | 1 in |
Manufacturers Warranty Length | 3 yr |
Description
LED Cove Light Fixture, Lighting Technology LED, Connection Type Plug-In, Light Output 720 lm, Color Temperature 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 24 in, Maximum Fixture Wattage 9 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12462)
- ILC Replacement for Halco Cfl23/50/r40 replacement light bulb lamp (CFL23/50/R40 HALCO)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269302)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- RADIONIC HI-TECH LED Cove Light Fixture, 564 lm, 4500K (ZX515-CL-HL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 393 lm, 4500K (ZX513-CL-HL-CW-9)
- ELCO LIGHTING Koto™ LED Module (ELK0730)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743BW)
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- ESPEN TECHNOLOGY LED (L48T8/850/15G-ID DE)
- Radionic Hi-Tech LED Commercial Lights