Shop All LED Commercial Lights
Radionic Hi-Tech
LED Cove Light Fixture, 526 lm, 3000K
Mfr # ZX515-CL-HL-WW-9
Zoro # G6396979
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 1 Lamp LFL
- Lighting Technology LED
- Voltage 120V AC
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX515-CL-HL-WW-9
- Zoro # G6396979
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Nominal Length | 18 in |
Nominal Height | 63/64 in |
Nominal Width | 1 1/2 in |
Cord Length | 5.0 ft |
Cord Length - Fixtures | 5.0 ft |
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Overall Length | 17 7/8 in |
Manufacturer Warranty Length | 5 yr |
Manufacturers Warranty Length | 5 yr |
Description
LED Cove Light Fixture, Lighting Technology LED, Connection Type Plug-In, Light Output 436 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 17 7/8 in, Maximum Fixture Wattage 5.9 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Edwards Signaling 92-st (92-ST EDWARDS SIGNALING)
- LUMAPRO LUMAPRO Incandescent Black/Silver Hand Lamp (4V346)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- SATCO 12.5 Watt LED High Lumen Downlight Retrofit 5-6 Inch CCT Selectable 120 Volts Dimmable White (S11646)
- RADIONIC HI-TECH LED Cove Light Fixture, 393 lm, 4500K (ZX513-CL-HL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 202 lm, 4500K (LY513-30-CL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 720 lm, 4500K (ZX524-CL-HL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 564 lm, 4500K (ZX515-CL-HL-CW-9)
- COMMERCIAL LED 2X2 LED BACKLIT PANEL TUNABLE WATT/CCT (CLP7-2X2-BLS-40WD-PCBN)
- MAXLITE Low Profile Parking Garage Light, 20 W (CPL20UCSBCR)
- Radionic Hi-Tech LED Commercial Lights