Shop All LED Commercial Lights
Radionic Hi-Tech
LED Cove Light Fixture, 393 lm, 4500K
Mfr # ZX513-CL-HL-CW-9
Zoro # G6397030
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 1 Lamp LFL
- Lighting Technology LED
- Voltage 120V AC
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX513-CL-HL-CW-9
- Zoro # G6397030
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Cord Length | 5.0 ft |
Nominal Height | 63/64 in |
Cord Length - Fixtures | 5.0 ft |
Nominal Width | 1 1/2 in |
Nominal Length | 12 in |
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 3 yr |
Overall Length | 12 in |
Manufacturers Warranty Length | 3 yr |
Description
LED Cove Light Fixture, Lighting Technology LED, Connection Type Plug-In, Light Output 450 lm, Color Temperature 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 5.8 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Type No Dimming, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Exn/cg 24V 50 Watt Mr16 Gx5.3 replacement light bulb lamp 2 Pack (EXN/CG 24V 50 WATT MR16 GX5.3 DAMAR)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 12-Pack (SP34230-12PK)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/841/ECO/4P)
- ILC Replacement for Bell & Howell Sunlight Floor Lamp XL replacement light bulb lamp (SUNLIGHT FLOOR LAMP XL BELL & HOWELL)
- RADIONIC HI-TECH LED Cove Light Fixture, 720 lm, 4500K (ZX524-CL-HL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 564 lm, 4500K (ZX515-CL-HL-CW-9)
- ASD LIGHTING Light, LED, Edge-Lit, Flat Panel, 2x4, 50W, 4K (ASD-ELP24D5040)
- HUBBELL LIGHTING Columbia Edge-Lit Flat Panel, 2x2, Switchable Lumen Technology, 3500K (CFP22-40/33/2835)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- ELCO LIGHTING 6 0-10V New Construction 2-Hour Fire Rated Dedicated LED Housings" (EL76FICDXA)
- Radionic Hi-Tech LED Commercial Lights