Shop All Electrical Boxes
Radionic Hi-Tech
Hardwire Box, 7 in. L, 120V
Mfr # ZX-HWBX
Zoro # G9169623
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Cable Box
- Length 7 in
- Width 1-1/2 in
- Height 1-3/4 in
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX-HWBX
- Zoro # G9169623
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 7 in |
Width | 1-1/2 in |
Height | 1-3/4 in |
Details
Item | Electrical Box |
Box Type | Cable Box |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Green Certification or Other Recognition | Energy Aware |
Includes | Hardware |
Voltage | 120 |
For Use With | Radionic ZX and LY Task Lights |
Warranty | 2 yr. |
Standards | Energy Aware Certified |
Finish | Unfinished |
Type | Hardwire Box |
Compatible with Product Type | LY Task Lights, Radionic ZX Task Lights |
Description
Hardwire Box, Type Hardwire Box, Compatible with Product Type LY Task Lights, Radionic ZX Task Lights, Compatible with Grainger Part Number 21GP76, 49NV85, 49NV86, 49NV87, 49NV88, 49NV89, 49NV90, 49NV92, 49NV93, 49NV94, 49NV95, 49NV97, 49NV98, 49NV99, 49NW01, 49NW02, 49NW03, 49NW04, Includes Hardware, Key Features 7 in L x 1 1/2 in W x 1 3/4 in H, Energy Aware Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW33)
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- NOARK Advance Controls CK28.311 Contactor, 3-Pole, 120V (134801)
- LEVITON Watertight Locking Plug (28W76)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Stainless Steel (S60700FDCC)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- WIREMOLD Bx Out 1 Gng Deep Mtl Iv (B-3)
- STEEL CITY Electrical Box, 31 cu in, Floor Box, 1 Gang, Steel, Rectangular (61 W)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (911-9)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC171)
- Radionic Hi-Tech Electrical Boxes