Shop All LED Commercial Lights
Radionic Hi-Tech
Hard Wire Box for LY, LYR and ZX Fixture
Mfr # XNHBW
Zoro # G5132391
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Warranty 3 yr
- Length 3 3/4 in
- Width 2-1/2"
- Height 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # XNHBW
- Zoro # G5132391
- UPC # 726670547217
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Length | 3 3/4 in |
Width | 2-1/2" |
Height | 1-3/8" |
Overall Height | 1 3/4 in |
Overall Length | 3 3/4 in |
Overall Width | 2 1/2 in |
Details
Voltage | 120 |
Warranty | 3 yr |
Item | Hardwire Box |
Housing Color | Brushed Aluminum |
Housing Material | Metal |
Finish | Unfinished |
For Use With | LY Series, LYR Series, ZX Series |
Description
Hardwire Box, For Use With LY Series, LYR Series, ZX Series, Overall Length 3 3/4 in, Overall Width 2 1/2 in, Overall Height 1 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 60W, T10 Incandescent Light Bulb (4RZX8)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-4F-3CP-EMN-15W-050)
- JANDORF Pull Chain White Knob (60319)
- JESCO SLEEK LED 48" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/60-W-SW)
- RADIONIC HI-TECH LED Cove Light Fixture, 720 lm, 4500K (ZX524-CL-HL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 393 lm, 4500K (ZX513-CL-HL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 564 lm, 4500K (ZX515-CL-HL-CW-9)
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127B)
- ELCO LIGHTING Pex™ 4 Round Trimless Adjustable Smooth Reflector Trim" (ELK415W)
- Radionic Hi-Tech LED Commercial Lights