Shop All Exit Signs with Lights
Radionic Hi-Tech
Exit Sign LED Retrofit, 4.5W, Int Driver
Mfr # ZXE-5000-I-UNV
Zoro # G3557172
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Base - Emergency Lighting and Exit Signs Direct Wire
- Length - Emergency Lighting and Exit Signs 9 3/16 in
- Width 1 5/8 in
- Lamp Watts - Emergency Lighting and Exit Signs 4.5 W
- For Use With Exit Sign without Battery Back-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radionic Hi-Tech
- MFR # ZXE-5000-I-UNV
- Zoro # G3557172
- UPC # 799475521942
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Length - Emergency Lighting and Exit Signs | 9 3/16 in |
Width | 1 5/8 in |
Length | 9-3/16" |
Depth | 1 1/16 in |
Overall Width | 1 5/8 in |
Manufacturers Warranty Length | 10 yr |
Overall Depth | 1 1/16 in |
Overall Length | 9 3/16 in |
Description
Exit Sign LED Retrofit Kit, Housing Material Aluminum, Lamp Wattage 4.5 W, LED Color White, Lighting Technology LED, Bulb Base Style Direct Wire, Bulb Shape LED Strip, Exit Signs Compatible with Product Type, Number of Bulbs 56, Retrofit Fit Hardwire, 120/277V AC Voltage, Standards UL 924; City of Chicago Approved; New York City Approved, Power Supply Internal, 1 1/16 in Overall Depth, 9 3/16 in Overall Length, 1 5/8 in Overall Width, Manufacturers Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- CARHARTT Safety Glasses, Clear Polarized (CHB610DTCS)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-18 (SCNC-18)
- SHOWA VF, GlvesA4, Orange/Ylw, 2XL, 497D63, PR (4568XXL-10-V)
- RADIONIC HI-TECH Exit Sign LED Retrofit Kit, 120/277V, 4.5W (ZXE-5000-L-BAT)
- RADIONIC HI-TECH Exit Sign LED Retrofit, 4.5W, Ext Driver (ZXE-5000-E-UNV)
- RADIONIC HI-TECH ExSgn Retrofit Kit, Drct Wr, 4.5, Wht, LED (ZXE-5000-DB)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1MCR-120277V (OL2SALG1MCR-120277V)
- HUBBELL LIGHTING Hubbell Compact Arch. LED Exit, White w/ Red Letters, w/Battery Back-up, Self-Diagostics (EVEURWEI)
- LITHONIA LIGHTING Exit Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R EL N SD)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- Radionic Hi-Tech Exit Signs with Lights