Shop All Exit Signs with Lights
Radionic Hi-Tech
Exit Sign LED Retrofit, 4.5W, Ext Driver
Mfr # ZXE-5000-E-UNV
Zoro # G3520063
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Base - Emergency Lighting and Exit Signs Direct Wire
- Length - Emergency Lighting and Exit Signs 9 3/16 in
- Width 5/16 in
- Lamp Watts - Emergency Lighting and Exit Signs 4.5 W
- For Use With Exit Sign without Battery Back-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ZXE-5000-E-UNV
- Zoro # G3520063
- UPC # 799475522024
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Length - Emergency Lighting and Exit Signs | 9 3/16 in |
Width | 5/16 in |
Length | 9-3/16" |
Depth | 1 1/16 in |
Overall Width | 5/16 in |
Overall Length | 9 3/16 in |
Overall Depth | 1 1/16 in |
Manufacturers Warranty Length | 10 yr |
Description
Exit Sign LED Retrofit Kit, Housing Material Aluminum, Lamp Wattage 4.5 W, LED Color White, Lighting Technology LED, Bulb Base Style Direct Wire, Bulb Shape LED Strip, Exit Signs Compatible with Product Type, Number of Bulbs 56, Retrofit Fit Hardwire, 120/277V AC Voltage, Standards UL 924; City of Chicago Approved; New York City Approved, Power Supply External, 1 1/16 in Overall Depth, 9 3/16 in Overall Length, 5/16 in Overall Width, Manufacturers Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- BRADY Ear Plug Dispenser, 150 Pairs, Acrylic (PD244E)
- RV DESIGNER RV Designer A135 Glide Tape Accessories - End Cap, Set of 2 (A135)
- MASTER LOCK ISO-DIN Universal Lockout Device (S2394)
- RADIONIC HI-TECH Exit Sign LED Retrofit, 4.5W, Int Driver (ZXE-5000-I-UNV)
- RADIONIC HI-TECH Exit Sign LED Retrofit Kit, 120/277V, 4.5W (ZXE-5000-L-BAT)
- RADIONIC HI-TECH ExSgn Retrofit Kit, Drct Wr, 4.5, Wht, LED (ZXE-5000-DB)
- LITHONIA LIGHTING Exit Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 R MVOLT EL N SD M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 15 1/2in, 3W (LENY 3 R EL)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W (CCEDGE)
- TCP Led Exit Light (22743)
- Radionic Hi-Tech Exit Signs with Lights