Shop All Ceiling Fans
Radionic Hi-Tech
ESIT 52" Ceiling Fan, Satin Nickel
Mfr # RHT4652-SN
Zoro # G7180761
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT4652-SN
- Zoro # G7180761
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | ESIT 52 in. Satin Nickel Ceiling Fan |
Description
Satin Nickel with Teak / Walnut Switch blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F960)
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (4YN20)
- REZNOR Transformer, 120V Primary, 24V Second, 12VA (131988)
- WHITE-RODGERS 3F01-150 Snap Disc Fan Control (3F01-150)
- HONEYWELL CEILING FANS Carnegie, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (51928-40)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-15WB)
- LASKO PEDESTALFAN 18""3SPD REMO (1850)
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF72UPS)
- MODERN FORMS 5-Blade Smart Ceiling Fan 54" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-5)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- MODERN FORMS FANS Aura Indoor or Outdoor Smart Ceiling Fan 2700-3000-4000-5000K LED in Matte Black (FR-W2303-72L-MB)
- Radionic Hi-Tech Ceiling Fans