Shop All Ceiling Fans
Radionic Hi-Tech
ELSE 52" Ceiling Fan, LED 2-blade, StnNckl
Mfr # RHT1152-SN
Zoro # G7181443
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT1152-SN
- Zoro # G7181443
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | ELSE 52 in. LED 2-blade Satin Nickel Ce |
Description
Satin Nickel with Silver blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (3RP10)
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (14241.12 12PK)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-01C)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9)
- WESTINGHOUSE Alloy 42" 3-Blade Gun Metal Indoor Ceiling Fan w/LED Light Fixture (7221500)
- HONEYWELL CEILING FANS Glencrest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Iron (51653-40)
- TOOL FC04001 4 in. Battery Operated Clip Fan; White & Grey (TO29757)
- HUNTER Extension Downrod, 48", White (26337)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Oil-Rubbed Bronze (50609-40)
- SPT APPLIANCE SPT Appliance SF-1691CA DC-Motor Drop Ceiling Fan (SF-1691CA)
- AIRMASTER FAN 30" WALL/CEILING COMMERCIAL FAN (CF71573)
- Radionic Hi-Tech Ceiling Fans & Accessories