Shop All Light Fixture Parts
Radionic Hi-Tech
Direct Butt Connector, For UC Series
Mfr # UC-B
Zoro # G803530503
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Butt Connector
- Compatible Series UC Series
- Compatible Brand Radionic Hi-Tech
- Compatible with Manufacturer Model Number UC12-3K-HL-D,UC12-1K-HL-D,UC18-1K-HL-D,UC22-3K-HL-UB,UC22-1K-HL-D,UC32-3K-HL-UB
- Compatible with Product Type LED Fixture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # UC-B
- Zoro # G803530503
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Direct Butt Connector |
Type | Direct Butt Connector |
Compatible Series | UC Series |
Compatible Brand | Radionic Hi-Tech |
Compatible with Manufacturer Model Number | UC12-3K-HL-D,UC12-1K-HL-D,UC18-1K-HL-D,UC22-3K-HL-UB,UC22-1K-HL-D,UC32-3K-HL-UB |
Compatible with Product Type | LED Fixture |
Compatible Manufacturer Part Number | UC12-3K-HL-D,UC12-1K-HL-D,UC18-1K-HL-D,UC22-3K-HL-UB,UC22-1K-HL-D,UC32-3K-HL-UB |
Compatible with Manufacturer Part Number | UC12-3K-HL-D,UC12-1K-HL-D,UC18-1K-HL-D,UC22-3K-HL-UB,UC22-1K-HL-D,UC32-3K-HL-UB |
Compatible with Manufacturer Model Number [NEW] | UC12-3K-HL-D,UC12-1K-HL-D,UC18-1K-HL-D,UC22-3K-HL-UB,UC22-1K-HL-D,UC32-3K-HL-UB |
Compatible Manufacturer Model Number | UC12-3K-HL-D,UC12-1K-HL-D,UC18-1K-HL-D,UC22-3K-HL-UB,UC22-1K-HL-D,UC32-3K-HL-UB |
For Use with Mfr. Model Number | UC12-3K-HL-D,UC12-1K-HL-D,UC18-1K-HL-D,UC22-3K-HL-UB,UC22-1K-HL-D,UC32-3K-HL-UB |
For Use With Mfr. Model Number | UC12-3K-HL-D,UC12-1K-HL-D,UC18-1K-HL-D,UC22-3K-HL-UB,UC22-1K-HL-D,UC32-3K-HL-UB |
Description
Direct Butt Connector, Type Direct Butt Connector, Compatible with Product Type LED Fixture, Compatible with Grainger Part Number 55KJ46,55KJ47,55KJ48,788NC0,788NC1,788NC2, Compatible Brand Radionic Hi-Tech, Compatible Series UC Series, Compatible with Manufacturer Model Number UC12-3K-HL-D,UC12-1K-HL-D,UC18-1K-HL-D,UC22-3K-HL-UB,UC22-1K-HL-D,UC32-3K-HL-UB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- ILC Replacement for Eiko Led15wa19/omn/840-dim-g9 replacement light bulb lamp (LED15WA19/OMN/840-DIM-G9 EIKO)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- ILC Replacement for Osram Sylvania 58678 replacement light bulb lamp (58678 OSRAM SYLVANIA)
- RADIONIC HI-TECH Linking Cord, Compatible with UC Series (UC-LC-12)
- RADIONIC HI-TECH Connector Cord, 24inL, Radionic ZX and LY (XNCC24W)
- RADIONIC HI-TECH Connector Cord, 12inL, Radionic ZX and LY (XNCC12W)
- RADIONIC HI-TECH Power Cord, Compatible with UC Series (UC-PC)
- RADIONIC HI-TECH Linking Cord, Compatible with UC Series (UC-LC-24)
- PERFECT HOLIDAY 5A Power Adapter for Strip Light 5050 (SPA5)
- CRAFTMADE Universal Intelligent Wall and Clamshell to create Remote Control (UCI-REMOTE)
- Radionic Hi-Tech Light Fixture Parts