Shop All Ceiling Fans
Radionic Hi-Tech
CYON 50" LED Architectural Bronze DC
Mfr # RHT1750-ARB
Zoro # G7181358
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT1750-ARB
- Zoro # G7181358
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | CYON 50" LED Architectural Bronze DC |
Description
Architectural Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 75 ft. Air Filter Gasketing, Black (6C523)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31002-G)
- LIEBERT Filter MERV8, 21 x 36.5 x 2 (195538P1)
- RUBBER-CAL "Air Ventilator Yellow" Ventilation Duct Hose (Fully Stretched), 18-Inch by 25-Feet (01-W184)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- PROGRESS LIGHTING Arlo Collection 60" Indoor/Outdoor 6-Blade Brushed Nickel Ceiling Fan (P250026-009-30)
- MODERN FORMS FANS Skylark Indoor or Outdoor Smart Flushmount Ceiling Fan 2700-3000-4000-5000K LED in Matte White (FH-W2202-54L-MW)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8336REMO 52 in. Tatiana Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8336REMO)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120 (52219)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 62in Matte White with Remote Control and Remote Control (FR-W1910-62)
- Radionic Hi-Tech Ceiling Fans