Shop All Light Fixture Parts
Radionic Hi-Tech
Connector Cord, 6inL, Radionic ZX and LY
Mfr # XNCC6W
Zoro # G2087821
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- For Use With LY Task Lights, Radionic ZX Task Lights
- Warranty 5 yr
- Overall Width 1 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # XNCC6W
- Zoro # G2087821
- UPC # 743724244397
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 6 in |
Overall Width | 1 in |
Overall Height | 1 in |
Overall Length | 6 in |
Details
Item | Connector Cord |
For Use With | LY Task Lights, Radionic ZX Task Lights |
Warranty | 5 yr |
Compatible with Product Type | LY Task Lights, Radionic ZX Task Lights |
Compatible Series | LY Task Lights, Radionic ZX Task Lights |
Description
Connector Cord, Type Connector Cord, Compatible with Product Type LY Task Lights, Radionic ZX Task Lights, Compatible with Grainger Part Number 21GP76, 49NV85, 49NV86, 49NV87, 49NV88, 49NV89, 49NV90, 49NV92, 49NV93, 49NV94, 49NV95, 49NV97, 49NV98, 49NV99, 49NW01, 49NW02, 49NW03, 49NW04, Includes Linking Cable, Key Features 6 in L x 1 in W x 1 in H, Compatible Series LY Task Lights, Radionic ZX Task Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO RETROFT KT WH 6""W LED 9W (RL6069S1EWHDMR)
- LALIA HOME 21" Vintage Rattan Wicker Style Paper Rope Bedside Table Lamp with Light Beige Fabric Shade, Natural (LHT-4017-NA)
- LEVITON Lampholder, 660 W, Medium Bi-Pin (G13) (13662-SWP)
- ELCO LIGHTING Barndoor Track Accessories (EP422W)
- RADIONIC HI-TECH Linking Cord, Compatible with UC Series (UC-LC-12)
- RADIONIC HI-TECH Connector Cord, 24inL, Radionic ZX and LY (XNCC24W)
- RADIONIC HI-TECH Power Cord, Compatible with UC Series (UC-PC)
- RADIONIC HI-TECH Connector Cord, 12inL, Radionic ZX and LY (XNCC12W)
- RADIONIC HI-TECH Linking Cord, Compatible with UC Series (UC-LC-24)
- ILC Replacement For LIGHT BULB LAMP, B228PUNVCOG1C (B228PUNV-COG1C)
- ELCO LIGHTING CFL Ballasts (P240E1)
- Radionic Hi-Tech Light Fixture Parts