Shop All Ceiling Fans
Radionic Hi-Tech
BUCE 42" White Ceiling Fan
Mfr # RHT842-WH
Zoro # G7181540
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT842-WH
- Zoro # G7181540
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | BUCE 42" White Ceiling Fan |
Description
White with White blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A195)
- ACCUMULAIR Pleated Air Filter, 23" x 25" x 1", 4 Pack (FA23X25A_4)
- CADET Com-Pak Wall Can (CC)
- TACO Zone Valve, 2 Way, NC, 1/2 In Sweat (Z050C2-2)
- HONEYWELL CEILING FANS Kaliza, 60-in. Indoor/Outdoor Ceiling Fan with Lights & Remote Control, Black (51907-40)
- PROMINENCE HOME Reston, 42 in. Ceiling Fan with Light, Pewter (51478-40)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- USG INTERIORS 2x4 Plateau Ceil Tile (725)
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59152)
- Radionic Hi-Tech Ceiling Fans