Shop All Ceiling Fans
Radionic Hi-Tech
BUCE 42" Oil Rub. Bronze Ceiling Fan
Mfr # RHT842-ORB
Zoro # G7181559
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT842-ORB
- Zoro # G7181559
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | BUCE 42" Oil Rub. Bronze Ceiling Fan |
Description
Oil Rubbed Bronze with matching blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 767A-371 Hot Surface Ignitor (767A-371)
- WHITE-RODGERS Defrost Control Board, Replacement (47D01U-843)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt (N30S)
- MODERN FORMS 3-Blade Smart Ceiling Fan 56" Oil Rubbed Bronze/Dark Walnut w/3000K LED Light Kit and Remote Control (FR-W1817-56L)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59267)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53316)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- PROGRESS LIGHTING Gaze, 60", LED 3 Plywood Blade (P2554-2030K)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59366)
- HUNTER CEILING FAN NEW BRNZ 52"" (53091)
- Radionic Hi-Tech Ceiling Fans