Shop All Ceiling Fans
Radionic Hi-Tech
BLER 54" LED Russet Chestnut Ceiling
Mfr # RHT2054-RC
Zoro # G7181391
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT2054-RC
- Zoro # G7181391
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | BLER 54" LED Russet Chestnut Ceiling |
Description
Russet Chestnut with matching blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8E0)
- KING ELECTRIC Lpwa Lg Arch 208V 4500W W/Surface Can, Tp Stat, Silver (LPWA2045-S-TP-G)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 7 (1TBE5)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- HUNTER Ceiling Fan, 70 in. Blade Dia., Single Phase, 120 (50472)
- HUNTER Extension Downrod, 18", Black (25145)
- HUNTER Extension Downrod, 18", White (22727)
- HONEYWELL CEILING FANS Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, Bronze Tropical (50507-40)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52ESP4LK-LED)
- WESTINGHOUSE Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7236400)
- PROMINENCE HOME Solana, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (80018-40)
- Radionic Hi-Tech Ceiling Fans & Accessories