Shop All Ceiling Fans
Radionic Hi-Tech
BLER 54" Ceiling Fan, LED, Satin Nickel
Mfr # RHT2054-SN
Zoro # G7181321
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT2054-SN
- Zoro # G7181321
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | BLER 54 in. LED Satin Nickel Ceiling Fan |
Description
Satin Nickel with matching blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900175012)
- COFAIR PRODUCTS 4x100'TiteSealFlashing (TS4100)
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (4DS-8N)
- HONEYWELL CEILING FANS Sabal Palm, 52 in. Ceiling Fan with Light, Bronze (50204-40)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50610-40)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 42in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1801-42L)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Light, Brushed Nickel (50182-40)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59624)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- Radionic Hi-Tech Ceiling Fans