Shop All Magnetic Ballasts
This Product is Discontinued
Radionic Hi-Tech
Ballast, 8 and 13W, Instant Start (Discontinued)
Mfr # IS2813TP-P
Zoro # G4125847
This Product is Discontinued
Key Features
- Ballast Type Magnetic
- Input Watts 13, 8 W
- Min. Starting Temp. 32 Degrees F
- Ballast Factor 0.92
- Fixture Ballast Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # IS2813TP-P
- Zoro # G4125847
- Country of Origin United States
- Category Magnetic Ballasts
Details
Ballast Type | Magnetic |
Input Watts | 13, 8 W |
Item | Ballast |
Min. Starting Temp. | 32 Degrees F |
Ballast Factor | 0.92 |
Fixture Ballast Type | Magnetic |
Description
Ballast, Min. Starting Temp. 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.