Shop All Magnetic Ballasts
Radionic Hi-Tech
Ballast, 6 to 9W, Open, Straight Tube Lamps
Mfr # C179
Zoro # G4125871
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Watts 6 to 9
- Ballast Type Magnetic
- Min. Starting Temp. 32 Degrees F
- Ballast Factor 0.9
- Fixture Ballast Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radionic Hi-Tech
- MFR # C179
- Zoro # G4125871
- Country of Origin United States
- Category Magnetic Ballasts
Details
Input Watts | 6 to 9 |
Item | Ballast |
Ballast Type | Magnetic |
Min. Starting Temp. | 32 Degrees F |
Ballast Factor | 0.9 |
Fixture Ballast Type | Magnetic |
Description
Ballast, Min. Starting Temp. 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO NEWTON 500 Flashlight, AAA Battery, AAA Battery, LED Lamp, 2000 Lumens Lumens, Black (NEB-FLT-0014)
- ILC Replacement for Burton 002000 replacement light bulb lamp (002000 BURTON)
- SUNPACK Replacement Bulb For Sun Pack 2Ft Lighting System (SP90175)
- ILC Replacement for Eiko Tt32/35 replacement light bulb lamp (TT32/35 EIKO)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- RADIONIC HI-TECH Ballast, 277V, 6 to 9W, Class B (CE108-27)
- RADIONIC HI-TECH Ballast, 277V, 4 to 9W, Enclosed, TP (CE108-27TP)
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- RADIONIC HI-TECH Ballast, 14-15-20-22W, 14in x 17 in Leads (CU452)
- ILC Replacement For LIGHT BULB LAMP QT2X13120FM 12 BALLASTS MISCELLANEOUS 2PK (2PAK:WX-EUWK-6)
- ILC Replacement for Light Bulb / Lamp 32307atr (32307ATR LIGHT BULB / LAMP)
- Radionic Hi-Tech Magnetic Ballasts