Shop All Magnetic Ballasts
Radionic Hi-Tech
Ballast, 277V, 6 to 9W, Class B
Mfr # CE108-27
Zoro # G4125899
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Factor 0.92
- Ballast Type Magnetic
- Min. Starting Temp. 32 Degrees F
- Input Watts 6 to 9
- Fixture Ballast Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # CE108-27
- Zoro # G4125899
- Country of Origin United States
- Category Magnetic Ballasts
Details
Ballast Factor | 0.92 |
Ballast Type | Magnetic |
Item | Ballast |
Min. Starting Temp. | 32 Degrees F |
Input Watts | 6 to 9 |
Fixture Ballast Type | Magnetic |
Description
Ballast, Min. Starting Temp. 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua S415rol replacement light bulb lamp (S415ROL VIQUA)
- ILC Replacement for Hallett / UV Pure Tech Upstream Nc10-50 replacement light bulb lamp (UPSTREAM NC10-50 HALLETT / UV PURE TECH)
- ILC Replacement for GE General Electric G.E 46735 replacement light bulb lamp, 25PK (46735 GE GENERAL ELECTRIC G.E)
- FLEMING SUPPLY LED Flashlight with Magnetic Swivel Base, Hanging Hook, 200 Lumen Work Lamp for Repair, Assistance (627955OYW)
- RADIONIC HI-TECH Ballast, 6 to 9W, Open, Straight Tube Lamps (C179)
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- RADIONIC HI-TECH Ballast, 277V, 4 to 9W, Enclosed, TP (CE108-27TP)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- RADIONIC HI-TECH Ballast, 14-15-20-22W, 14in x 17 in Leads (CU452)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR12)
- ADVANCE Ballast, Magnetic, Rapid, 31W (RLCS-140-TP-W)
- Radionic Hi-Tech Magnetic Ballasts