Shop All Magnetic Ballasts
Radionic Hi-Tech
Ballast, 277V, 4 to 9W, Enclosed, TP
Mfr # CE108-27TP
Zoro # G4125801
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Factor 0.9
- Input Watts 4 to 9
- Min. Starting Temp. 32 Degrees F
- Ballast Type Magnetic
- Fixture Ballast Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radionic Hi-Tech
- MFR # CE108-27TP
- Zoro # G4125801
- Country of Origin United States
- Category Magnetic Ballasts
Details
Ballast Factor | 0.9 |
Item | Ballast |
Input Watts | 4 to 9 |
Min. Starting Temp. | 32 Degrees F |
Ballast Type | Magnetic |
Fixture Ballast Type | Magnetic |
Description
Ballast, Min. Starting Temp. 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 3.25" Round Pole Cap (86-00014)
- BLACK FLAG Zapper Led Bulb 4W Wht (75048)
- ILC Replacement for GE General Electric G.E 43828 replacement light bulb lamp (43828 GE GENERAL ELECTRIC G.E)
- LUMAPRO CFL Ballast, Electronic, 31W, 120V (16X953)
- RADIONIC HI-TECH Ballast, 6 to 9W, Open, Straight Tube Lamps (C179)
- RADIONIC HI-TECH Ballast, 277V, 6 to 9W, Class B (CE108-27)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- RADIONIC HI-TECH Ballast, 14-15-20-22W, 14in x 17 in Leads (CU452)
- ILC Replacement for Light Bulb / Lamp 31924atr (31924ATR LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 32307atr (32307ATR LIGHT BULB / LAMP)
- Radionic Hi-Tech Magnetic Ballasts