Shop All Decorative Rugs
Radici Usa Inc
Radici USA 3563-0020-BONE Colosseo Area Rug; Bone - 3 ft. 3 in. x 4 ft. 11 in.
Mfr # 3563/0020/BONE
Zoro # G103743580
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radici Usa Inc
- MFR # 3563/0020/BONE
- Zoro # G103743580
- UPC # 702883578026
- Country of Origin China
- Category Decorative Rugs
Description
Beautiful Machine Made Area Rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.
Features- Collection - Colosseo
- Material - 100% Polypropylene
- Styles - Traditional Rugs
- Weave - Machine Made
- Color - Bone
- Shape - Rectangular
- Pile Height - 10 mm.
- Size - 3 ft. 3 in. x 4 ft. 11 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERGO Low Profile Computer Workstation (95-MIDIW-048)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (193-11485-ZORO)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- RADICI USA INC Radici 1318-1537-BURGUNDY Noble Rectangular Burgundy Traditional Italy Area Rug; 7 ft. 10 in. W x 7 ft. 10 in. H (1318/1537/BURGUNDY)
- RADICI USA INC Radici 3471-0042-BROWN Pisa Rectangular Brown Contemporary Turkey Area Rug; 7 ft. 10 in. W x 10 ft. 6 in. H (3471/0042/BROWN)
- FLASH FURNITURE Blue 4' x 5' Diamond Patterned Area Rug (OKR-RG1106-45-BL-GG)
- DYNAMIC RUGS Dynamic Rugs NT356360100 2 ft. 7 in. x 5 ft. Nitro 6360 Rectangle Contemporary Area Rug - 100 Ivory (NT356360100)
- Radici Usa Inc Decorative Rugs