Shop All Decorative Rugs
Radici Usa Inc
Radici USA 3562-0023-BONE Colosseo Area Rug; Bone - 2 ft. 2 in. x 7 ft. 7 in.
Mfr # 3562/0023/BONE
Zoro # G203743602
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radici Usa Inc
- MFR # 3562/0023/BONE
- Zoro # G203743602
- UPC # 702883577975
- Country of Origin China
- Category Decorative Rugs
Description
Beautiful Machine Made Area Rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.
Features- Collection - Colosseo
- Material - 100% Polypropylene
- Styles - Traditional Rugs
- Weave - Machine Made
- Color - Bone
- Shape - Rectangular
- Pile Height - 10 mm.
- Size - 2 ft. 2 in. x 7 ft. 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- INFINITY INSTRUMENTS Infinity Instruments 12" Round Prosaic Wall Clock - Black (90/1201)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- RADICI USA INC Radici 1318-1537-BURGUNDY Noble Rectangular Burgundy Traditional Italy Area Rug; 7 ft. 10 in. W x 7 ft. 10 in. H (1318/1537/BURGUNDY)
- RADICI USA INC Radici 3471-0042-BROWN Pisa Rectangular Brown Contemporary Turkey Area Rug; 7 ft. 10 in. W x 10 ft. 6 in. H (3471/0042/BROWN)
- FLOWERS FIRST 2 x 8 ft. Runner Assorted Color Rug Padding (FL1868135)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- Radici Usa Inc Decorative Rugs