Shop All Decorative Rugs
Radici Usa Inc
Radici USA 3562-0021-BONE Colosseo Area Rug; Bone - 5 ft. 3 in. x 7 ft. 3 in.
Mfr # 3562/0021/BONE
Zoro # G803743583
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radici Usa Inc
- MFR # 3562/0021/BONE
- Zoro # G803743583
- UPC # 702883577876
- Country of Origin China
- Category Decorative Rugs
Description
Beautiful Machine Made Area Rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.
Features- Collection - Colosseo
- Material - 100% Polypropylene
- Styles - Traditional Rugs
- Weave - Machine Made
- Color - Bone
- Shape - Rectangular
- Pile Height - 10 mm.
- Size - 5 ft. 3 in. x 7 ft. 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with White with Blue and Red Tent (AJRX10WHATBRE)
- PYRAMID 6-3/8" Digital Master Controller Wall Clock, Beige (7000)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- RADICI USA INC Radici 1318-1537-BURGUNDY Noble Rectangular Burgundy Traditional Italy Area Rug; 7 ft. 10 in. W x 7 ft. 10 in. H (1318/1537/BURGUNDY)
- RADICI USA INC Radici 3471-0042-BROWN Pisa Rectangular Brown Contemporary Turkey Area Rug; 7 ft. 10 in. W x 10 ft. 6 in. H (3471/0042/BROWN)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- CARPETS FOR KIDS Carpets for Kids 2146.407 Mt. St. Helens - Marine Blue Rug (2146.407)
- LIVABLISS Jean JEA-2306 Handmade Area Rug (JEA2306-268)
- Radici Usa Inc Decorative Rugs