Shop All Decorative Rugs
Radici Usa Inc
Radici 953-1316-BURGUNDY Castello Rectangular Burgundy Traditional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H
Mfr # 953/1316/BURGUNDY
Zoro # G503883794
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radici Usa Inc
- MFR # 953/1316/BURGUNDY
- Zoro # G503883794
- UPC # 702883020365
- Country of Origin China
- Category Decorative Rugs
Description
Beautiful machine made area rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.
Features- Collection - Castello
- Material - 100% Emerlen Heat-set
- Weave - Machine Made
- Color - Burgundy
- Design Type - Traditional
- Shape - Rectangular
- Origin - Italy
- Pile Height - 7 mm.
- Size - 5 ft. 3 in. W x 5 ft. 3 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- DESIGNS OF DISTINCTION 4" Brushed Aluminum Metal Sleeve (01SLV4BA1)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- MANHATTAN COMFORT Avesta 2-Piece Double Side Table in White, Stamp, Yellow (2-7AMC132)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- RADICI USA INC Radici 1318-1537-BURGUNDY Noble Rectangular Burgundy Traditional Italy Area Rug; 7 ft. 10 in. W x 7 ft. 10 in. H (1318/1537/BURGUNDY)
- RADICI USA INC Radici 3471-0042-BROWN Pisa Rectangular Brown Contemporary Turkey Area Rug; 7 ft. 10 in. W x 10 ft. 6 in. H (3471/0042/BROWN)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- RUGGIES Reusable Rug Grippers (RU011132)
- ESPECTACULO Maddox 5650 Hand Knotted Wool Runner Rug, Blue - 62 ft. 6 in. x 10 ft. (ES1876624)
- Radici Usa Inc Decorative Rugs