Shop All Decorative Rugs
Radici Usa Inc
Radici 3812-1030-TERRACOTTA Garda Rectangular Oriental Rugs; Terracotta - 3 ft. 3 in. x 4 ft. 11 in.
Mfr # 3812/1030/TERRACOTTA
Zoro # G603846941
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radici Usa Inc
- MFR # 3812/1030/TERRACOTTA
- Zoro # G603846941
- UPC # 702883582061
- Country of Origin China
- Category Decorative Rugs
Description
At Radici we are committed to offering our service and satisfaction based upon honor, integrity and high business ethics. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty.
Features- Beautiful Machine Made Area Rugs made of durable and easy to clean olefin
- Made using a heat-set technique to ensure a soft touch
- Color: Terracotta
- Collection: Garda
- Design Type: Traditional
- Pattern: Oriental
- Origin: Turkey
- Shape: Rectangular
- Material: Polyprogylene
- Weave: Machine Made
- Size: 3 ft. 3 in. x 4 ft. 11 in.
- Pile Height: 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- SIMPLE SPACES Shower Caddy Satin Nickel (SS-SC-25-NK)
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J570)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- RADICI USA INC Radici 3471-0042-BROWN Pisa Rectangular Brown Contemporary Turkey Area Rug; 7 ft. 10 in. W x 10 ft. 6 in. H (3471/0042/BROWN)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- RADICI USA INC Radici 1318-1537-BURGUNDY Noble Rectangular Burgundy Traditional Italy Area Rug; 7 ft. 10 in. W x 7 ft. 10 in. H (1318/1537/BURGUNDY)
- ASSOCIATED WEAVERS Custom Printed Rugs BEAR Bear Wildlife Rug (BEAR)
- ELK SIGNATURE Devan Handwoven Rug 16x16 (8905-334)
- Radici Usa Inc Decorative Rugs