Shop All Decorative Rugs
Radici Usa Inc
Radici 3812-1023-CREAM Garda Rectangular Oriental Rugs; Cream - 2 ft. 2 in. x 7 ft. 7 in.
Mfr # 3812/1023/CREAM
Zoro # G503846829
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radici Usa Inc
- MFR # 3812/1023/CREAM
- Zoro # G503846829
- UPC # 702883582047
- Country of Origin China
- Category Decorative Rugs
Description
At Radici we are committed to offering our service and satisfaction based upon honor, integrity and high business ethics. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty.
Features- Beautiful Machine Made Area Rugs made of durable and easy to clean olefin
- Made using a heat-set technique to ensure a soft touch
- Color: Cream
- Collection: Garda
- Design Type: Traditional
- Pattern: Oriental
- Origin: Turkey
- Shape: Rectangular
- Material: Polyprogylene
- Weave: Machine Made
- Size: 2 ft. 2 in. x 7 ft. 7 in.
- Pile Height: 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- RADICI USA INC Radici 1318-1537-BURGUNDY Noble Rectangular Burgundy Traditional Italy Area Rug; 7 ft. 10 in. W x 7 ft. 10 in. H (1318/1537/BURGUNDY)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- RADICI USA INC Radici 3471-0042-BROWN Pisa Rectangular Brown Contemporary Turkey Area Rug; 7 ft. 10 in. W x 10 ft. 6 in. H (3471/0042/BROWN)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- UNITED WEAVERS United Weavers 940 36834 24 1 ft. 10 in. x 3 ft. Manhattan Time Square Accent Rug; Burgundy (940 36834 24)
- Radici Usa Inc Decorative Rugs