Shop All Decorative Rugs
Radici Usa Inc
Radici 1305-1131-BURGUNDY Noble Rectangular Burgundy Traditional Italy Area Rug; 5 ft. 5 in. W x 8 ft. 3 in. H
Mfr # 1305/1131/BURGUNDY
Zoro # G603883717
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radici Usa Inc
- MFR # 1305/1131/BURGUNDY
- Zoro # G603883717
- UPC # 702883034966
- Country of Origin China
- Category Decorative Rugs
Description
Beautiful machine made area rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.
Features- Collection - Noble
- Material - 100% Emerlen Heat-set
- Weave - Machine Made
- Color - Burgundy
- Design Type - Traditional
- Shape - Rectangular
- Origin - Italy
- Pile Height - 11 mm.
- Size - 5 ft. 5 in. W x 8 ft. 3 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- NEXT INNOVATIONS Sunflower Wall Art (101410066-SUNFLOWER)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-084-01)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- RADICI USA INC Radici 3471-0042-BROWN Pisa Rectangular Brown Contemporary Turkey Area Rug; 7 ft. 10 in. W x 10 ft. 6 in. H (3471/0042/BROWN)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- RADICI USA INC Radici 1318-1537-BURGUNDY Noble Rectangular Burgundy Traditional Italy Area Rug; 7 ft. 10 in. W x 7 ft. 10 in. H (1318/1537/BURGUNDY)
- EAT-IN Rug & Carpet Protector 14 oz Liquid (EA1649123)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- Radici Usa Inc Decorative Rugs