Shop All Decorative Rugs
Radici Usa Inc
Radici 1305-1113-IVORY Noble Rectangular Ivory Traditional Italy Area Rug; 2 ft. 2 in. W x 8 ft. H
Mfr # 1305/1113/IVORY
Zoro # G603883731
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radici Usa Inc
- MFR # 1305/1113/IVORY
- Zoro # G603883731
- UPC # 702883035451
- Country of Origin China
- Category Decorative Rugs
Description
Beautiful machine made area rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.
Features- Collection - Noble
- Material - 100% Emerlen Heat-set
- Weave - Machine Made
- Color - Ivory
- Design Type - Traditional
- Shape - Rectangular
- Origin - Italy
- Pile Height - 11 mm.
- Size - 2 ft. 2 in. W x 8 ft. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- ELK HOME Irene Credenza (12326)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130420-000035)
- TRADEMARK FINE ART Fab Funky 'Mutley Crew on Tandem' Canvas Art, 8x24 (WAG15735-C824GG)
- RADICI USA INC Radici 3471-0042-BROWN Pisa Rectangular Brown Contemporary Turkey Area Rug; 7 ft. 10 in. W x 10 ft. 6 in. H (3471/0042/BROWN)
- RADICI USA INC Radici 1318-1537-BURGUNDY Noble Rectangular Burgundy Traditional Italy Area Rug; 7 ft. 10 in. W x 7 ft. 10 in. H (1318/1537/BURGUNDY)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- ORIENTAL WEAVERS 2 ft. x 3 ft. Lilihan 1802W Runner Area RugRed (L1802W060092ST)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- Radici Usa Inc Decorative Rugs