Shop All Decorative Rugs
Radici Usa Inc
Radici 1191-2231-SAGE Castello Rectangular Sage Green Traditional Italy Area Rug; 5 ft. 5 in. W x 7 ft. 7 in. H
Mfr # 1191/2231/SAGE
Zoro # G803883609
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radici Usa Inc
- MFR # 1191/2231/SAGE
- Zoro # G803883609
- UPC # 702883036885
- Country of Origin China
- Category Decorative Rugs
Description
Beautiful machine made area rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.
Features- Collection - Castello
- Material - 100% Emerlen Heat-set
- Weave - Machine Made
- Color - Sage Green
- Design Type - Traditional
- Shape - Rectangular
- Origin - Italy
- Pile Height - 7 mm.
- Size - 5 ft. 5 in. W x 7 ft. 7 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 18" Round Tapered Leg - Walnut (01243018WL6)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 35x35 (WAP0048-C3535GG)
- ELK HOME Celia Vase, Large (S0017-10137)
- RADICI USA INC Radici 3471-0042-BROWN Pisa Rectangular Brown Contemporary Turkey Area Rug; 7 ft. 10 in. W x 10 ft. 6 in. H (3471/0042/BROWN)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- RADICI USA INC Radici 1318-1537-BURGUNDY Noble Rectangular Burgundy Traditional Italy Area Rug; 7 ft. 10 in. W x 7 ft. 10 in. H (1318/1537/BURGUNDY)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- RUGGIES Reusable Rug Grippers (RU011132)
- SAFAVIEH Cotton Kilim Medium Rectangle Area Rug, Dark Green and Ivory - 5 x 8 ft. (KLC121C-5)
- Radici Usa Inc Decorative Rugs