Shop All Radiation Detectors
Radiation Alert
Radiation Survey Meter, LCD, NIST
Mfr # RANGEREXP
Zoro # G0232010
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range CPM-0 to 350,000, CPS-0 to 5000, micro Sv/hr-.01 to 1000, mR/hr-.001 (1 micro R) to 100, Total Counts-1 to 9,999,000 Counts
- Gamma Radiation Range Detects Gamma down to 10-12 KeV
- Alpha Energy Sensitivity 2 MeV
- Beta Energy Sensitivity 300 keV
- Gamma and X-ray Energy Sensitivity From 10 keV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiation Alert
- MFR # RANGEREXP
- Zoro # G0232010
- Country of Origin United States
- Category Radiation Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Radiation Survey Meter, Manufacturer Warranty Length 1 yr, Number of Batteries Required 2, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 800 hr, Beta Energy Sensitivity 300 keV, Maximum Dose Rate 1,000 uSv/hr, Minimum Dose Rate 0.01 uSv/hr, Digital Display Screen Type LCD with Backlight, Display Type Digital, Measuring Units CPM, CPS, mR/hr, uSv/hr, Batteries Included Yes, Battery Size AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED BATTERY LOAD TESTER 1-4 (EZB1100)
- SCS Static Dissipative Mat, Blue, 24" W (770070)
- DWYER INSTRUMENTS Differential Pressure Switch 15-50 Inch (1823-5)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10422N)
- RADIATION ALERT Analog Radiation Detector (Monitor 4)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGER)
- RADIATION ALERT Dosimeter Radiation Alert (PEN200MR)
- RADIATION ALERT Rad Surv Mtr, 0.01to10000uSv/hr, Digital (M1000 EC)
- RADIATION ALERT Swipes, Reusable Type, 1 qty. (WTPRA)
- RADIATION ALERT Analog Radiation Detector (4EC)
- FLUKE BIOMEDICAL Radiation Surv Mtr, 0to1uSv/hr, Digital (RaySafe 452)
- Radiation Alert Radiation Detectors