Radiation Alert

Radiation Meter, Digital, NIST


product price: $456.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operating Range 0.1-15r/HR (1 UsV/HR-15 Sv/hr), 0.1-65R (1uSv-.65 Sv), Accumulated Dose
  • Gamma Radiation Range 0 to 200mR
  • Gamma and X-ray Energy Sensitivity From 25 keV
  • Display Digital
  • Accuracy +/-15% of Reading (Cs137)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Manufacturer Warranty Length 1 yr
Battery Size 9V

Description

Radiation Meter, Manufacturer Warranty Length 1 yr, Battery Voltage 9V, Number of Batteries Required 1, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 1,500 hr, Beta Energy Sensitivity Not Applicable, Maximum Dose Rate 1 uSv/hr, Minimum Dose Rate 0.15 uSv/hr, Digital Display Screen Type LCD, Display Type Digital, Measuring Units R, R/hr, Sv/hr, uSv/hr, Batteries Included Yes, Battery Size 9V, Accuracy +/-15 Percent of Reading (Cs137)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.