Shop All Radiation Detectors
Radiation Alert
Radiation Detector
Mfr # CHARGER
Zoro # G0232108
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Peizo Powered Dosimeter Charger
- Overall Width 9/10 in
- Overall Height 6 in
- Overall Length 4 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiation Alert
- MFR # CHARGER
- Zoro # G0232108
- Country of Origin United States
- Category Radiation Detectors
Dimensions
Overall Width | 9/10 in |
Overall Height | 6 in |
Overall Length | 4 1/5 in |
Details
Item | Radiation Detector |
Product Type | Peizo Powered Dosimeter Charger |
Description
Radiation Detector, Product Type Peizo Powered Dosimeter Charger, Overall Height 6 in, Overall Length 4 1/5 in, Overall Width 9/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (302089SD02L5000#)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Back Conn (20-110-60-psi/bar)
- SUPCO Temp/Humid Logger, Display (SL500TH)
- UEI TEST INSTRUMENTS Tip Filter, PK5 (RLDTF)
- RADIATION ALERT Radiation Meter, Digital, NIST (SENTRYEC)
- RADIATION ALERT Rad Surv Mtr, 0.01to10000uSv/hr, Digital (M1000 EC)
- RADIATION ALERT Radiation Detector, LCD, NIST (FRISKER)
- RADIATION ALERT Dosimeter Radiation Alert (PEN200MR)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (MONITOR 200)
- RADIATION ALERT Analog Radiation Detector (Monitor 4)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGER)
- Radiation Alert Radiation Detectors