Shop All Radiation Detectors
Radiation Alert
Analog Radiation Detector
Mfr # Monitor 4
Zoro # G3942233
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range 0-.5, 0-5, 0-50 mR/hr -- 0-500, 0-5,000, 0-50,000 CPM or 0-500 micro Sv/hr ---- 0-50 mR/hr
- Gamma Radiation Range Detects Gamma down to 10-12 KeV
- Alpha Energy Sensitivity 2.5 MeV
- Beta Energy Sensitivity 300 keV
- Gamma and X-ray Energy Sensitivity From 10 keV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiation Alert
- MFR # Monitor 4
- Zoro # G3942233
- Country of Origin United States
- Category Radiation Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Radiation Detector, Manufacturer Warranty Length 1 yr, Battery Voltage 9V, Number of Batteries Required 1, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 2,000 hr, Beta Energy Sensitivity 300 keV, Maximum Dose Rate 500 uSv/hr, Minimum Dose Rate 0 uSv/hr, Digital Display Screen Type Analog, Display Type Analog, Measuring Units CPM, mR/hr, uSv/hr, Batteries Included Yes, Battery Size 9V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 3000 psi, Brass (5TUL6)
- WGTC Differential Pressure Gauge, 0 to 300 psi (251L4PGW)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/4 in MNPT, Plastic, Black (KCDG154145)
- DURO Pressure Gauge, 0 to 300 psi, 3/4 in FGHT, Steel, Black (18C830)
- RADIATION ALERT Radiation Detector, LCD, NIST (FRISKER)
- RADIATION ALERT Radiation Surv Mtr, 1to50uSv/hr, Digital (GammaView)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGEREXP)
- RADIATION ALERT Swipes, Reusable Type, 1 qty. (WTPRA)
- RADIATION ALERT Radiation Meter, Digital, NIST (SENTRYEC)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (MONITOR 200)
- FLUKE BIOMEDICAL Radiation Surv Mtr, 0to1uSv/hr, Digital (RaySafe 452)
- Radiation Alert Radiation Detectors