Shop All Saunas
Radiant
Sauna, Std, 6 ppl, Carbon Heater, Cedar
Mfr # BSA1323
Zoro # G3471925
product price: $4,415.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,415.99
Free 30-Day Returns
Key Features
- Sauna Style Standard
- People Served 6
- Heater Type Carbon
- Watts 2,700 W
- Number of Heaters 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Exterior Width | 75 in |
Exterior Depth | 59 in |
Exterior Height | 76 in |
Overall Height | 76 in |
Overall Width | 59 in |
Inside Width | 54 3/4 in |
Inside Height | 69 3/4 in |
Inside Length | 71 1/2 in |
Overall Length | 75 in |
Description
Infrared Sauna, People Served 6, Material Cedar Wood, Number of Heaters 10, Overall Height 76 in, Overall Length 75 in, Overall Width 59 in, Inside Height 69 3/4 in, Inside Length 71 1/2 in, Inside Width 54 3/4 in, Shape Rectangular, Heater Material Carbon, Heater Wattage 2,700 W, Standards CE, CETL, ISO 9001, RoHS, Voltage 240 V, Inside Light Wattage 0.9 W, Current 20 A, Features Bronze-Tinted Tempered Glass, Assembly Unassembled, Control Location Exterior, Interior, Number of Inside Lights 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Top & Bottom Wand Holster Assembly (Green) (FZRABH)
- TECUMSEH Lamination/Coil/Ignition Module (611056)
- LOGO BRANDS LA Chargers Bleacher Cushion (626-71B)
- MTD Rod-Belt Keeper (747-05011)
- SERENELIFE Portable Steam Sauna (SLISAU35BK)
- SERENELIFE Portable Infrared Sauna, SLISAU20SL (SLISAU20SL)
- BLUE WAVE Blue Wave SA6315 Harmony Deluxe Oversized Portable Sauna (SA6315)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10SL (SLISAU10SL)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10BK (SLISAU10BK)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- Radiant Saunas